Zoro Homepage

Cable Tie Strap, 5 in L, 1 in Max Bundle Dia., Gray, 200 PK

  • Mfr # M-05-ESLM-GY

  • Zoro # G9057391


product price: $147.99
/pk 200, $0.74/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
5 in
Width
3/4 in
Nominal Max. Bundle Dia.
1 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-05-ESLM-GY
Zoro #
G9057391
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
5 in
Width
3/4 in
Nominal Max. Bundle Dia.
1 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Gray
Locking Style
Hook and Loop with Slip-On

Description

Hook and Loop Strap,3/4 In.x5 In.,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.