Cable Tie Strap, 6-1/2 in L, 1-1/2 in Max Bundle Dia., Violet, 3 PK
Mfr # RLH-065-003-V-WO
Zoro # G6250948
product price: $9.89
/pk 3, $3.30/eaKey Features
Nominal Length
6-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Violet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLH-065-003-V-WO
Zoro #
G6250948
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
6-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Details
Item
Cable Tie Strap
Color
Violet
Description
Rip-Tie Rip-Lock CableWrap 3Pk Viol, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.