Cable Tie Strap, 6 in L, 1-1/2 in Max Bundle Dia., Orange, Nylon, 90 lb Strength, 10 PK
Mfr # H-06-010-O-WO
Zoro # G1589029
product price: $31.09
/pk 10, $3.11/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
6 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-06-010-O-WO
Zoro #
G1589029
UPC #
733178140055
Country of Origin
United States
Dimensions
Nominal Length
6 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Thickness
0.13"
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Orange
Material
Nylon
Tensile Strength
90 lb
Design
Wrap
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Closure Type
Wrap
Marking
Yes
Mountable
No
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Orange, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.