
Cable Tie Strap, 6 in L, 1-1/2 in Max Bundle Dia., Violet, Nylon, 90 lb Strength, 10 PK
Mfr # HB-06-010-V
Zoro # G9413630
product price: $29.89
/pk 10, $2.99/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
6 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Violet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB-06-010-V
Zoro #
G9413630
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
6 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Violet
Material
Nylon
Tensile Strength
90 lb
Design
Wrap
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Marking
Yes
Mountable
No
Closure Type
Wrap
Description
Reusable Strap,Violet,1 In.x6 In.,PK10, Package Quantity 10
- The CableWrap with Buckle locks cables into place with a semi-permanent attachment.
- It can be used with a variety of cable diameters.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.