
Cable Tie Strap, 9 in L, 2-1/4 in Max Bundle Dia., Rainbow, Nylon, 90 lb Strength, 100 PK
Mfr # HB-09-100-RW
Zoro # G9413901
product price: $290.99
/pk 100, $2.91/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
9 in
Width
1 in
Nominal Max. Bundle Dia.
2-1/4 in
Color
Rainbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB-09-100-RW
Zoro #
G9413901
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
9 in
Width
1 in
Nominal Max. Bundle Dia.
2-1/4 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Rainbow
Material
Nylon
Tensile Strength
90 lb
Locking Style
Hook and Loop
Design
Wrap
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Mountable
No
Closure Type
Wrap
Marking
Yes
Description
Reusable Strap,Rainbow,1 In.x9 In.,PK100, Package Quantity 100
- The CableWrap with Buckle locks cables into place with a semi-permanent attachment.
- It can be used with a variety of cable diameters.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.