
Cable Tie Strap, 9 in L, 2 in Max Bundle Dia., Yellow, Nylon, 90 lb Strength, 4 PK
Mfr # LGC-09-G04-Y
Zoro # G9415450
product price: $44.89
/pk 4, $11.22/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
9 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGC-09-G04-Y
Zoro #
G9415450
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
9 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Yellow
Material
Nylon
Tensile Strength
90 lb
Design
Wrap
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Mountable
Yes
Marking
Yes
Closure Type
Wrap
Description
Durable Woven Strap,Yellow,1 In.x9 In.,PK4, Package Quantity 4
- The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner attached to a heavy duty, locking carabiner.
- Easily hold wires, cords or ropes in place.
- Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.