
Cable Tie Wrap, 75 ft L, 3/4 in Max Bundle Dia., Orange, Polyester, Polyethylene, 38 lb Strength
Mfr # G-10-075-O
Zoro # G1587638
product price: $23.79
/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
75 ft
Width
1 in
Nominal Max. Bundle Dia.
3/4 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-10-075-O
Zoro #
G1587638
UPC #
733178180839
Country of Origin
United States
Dimensions
Nominal Length
75 ft
Width
1 in
Nominal Max. Bundle Dia.
3/4 in
Thickness
0.03"
Details
Item
Cable Tie Wrap
Cable Tie Style
Hook and Loop
Color
Orange
Material
Polyester, Polyethylene
Tensile Strength
38 lb
Design
Cut to Length
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Marking
No
Mountable
No
Closure Type
Wrap
Continuous/Perforated
Continuous
Series
Rip-Wrap
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 38 lb, Width 1 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Orange, Thickness 0.03 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
- RipWrap offers all the holding power of gaffer's tape, but with none of the gummy residue.
- Wrap up plants for easy transport or keep your pants from flapping in the wind when cycling.
- The possibilities are endless!
- Comes in continuous or perforated every 3, 6, 9 and 12 inches to accommodate your needs.
- No wonder it's the preferred choice of professional installers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.