Zoro Homepage

Cable Wrap, 12 in, 1 in W, Grey, 50 PK

  • Mfr # C-12-050-GY

  • Zoro # G516548147


product price: $307.99
/pk 50, $6.16/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
1 in
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-12-050-GY
Zoro #
G516548147
UPC #
733178262238
Country of Origin
United States

Dimensions

Length
12 in
Width
1 in

Details

Item
Cable Wrap
Color
Grey
Backing Material
Nylon

Description

Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks or walls. One quick pull of the tab releases the cable for quick equipment set-ups.


  • Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks or walls.
  • One quick pull of the tab releases the cable for quick equipment set-ups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.