
Cable Wrap, 14 in, 1 in W, Neon Yellow, 10 PK
Mfr # HB-14-010-NY
Zoro # G116547700
product price: $46.75
/pk 10, $4.68/eaKey Features
Width
1 in
Color
Neon Yellow
Length
14 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB-14-010-NY
Zoro #
G116547700
UPC #
733178362549
Country of Origin
United States
Dimensions
Width
1 in
Length
14 in
Details
Color
Neon Yellow
Item
Cable Wrap
Backing Material
Nylon
Description
The CableWrap with Buckle locks cables into place with a semi-permanent attachment. It can be used with a variety of cable diameters. Medium duty. Tested for a minimum of 2,000 release cycles.
- The CableWrap with Buckle locks cables into place with a semi-permanent attachment.
- It can be used with a variety of cable diameters.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.