Zoro Homepage

Cable Wrap, 14 in, 1 in W, White

  • Mfr # HB-14-1PK-W

  • Zoro # G516547829


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Backing Material
Nylon
Width
1 in
Length
14 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-14-1PK-W
Zoro #
G516547829
UPC #
733178362297
Country of Origin
United States

Dimensions

Width
1 in
Length
14 in

Details

Backing Material
Nylon
Item
Cable Wrap
Color
White

Description

The CableWrap with Buckle locks cables into place with a semi-permanent attachment. It can be used with a variety of cable diameters. Medium duty. Tested for a minimum of 2,000 release cycles.


  • The CableWrap with Buckle locks cables into place with a semi-permanent attachment.
  • It can be used with a variety of cable diameters.
  • Medium duty.
  • Tested for a minimum of 2,000 release cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.