Zoro Homepage

Cable Wrap, 15 in, 1-1/2 in W, Orange

  • Mfr # D-15-1PK-O

  • Zoro # G616548245


product price: $12.75
/ea

Key Features

Backing Material
Nylon
Width
1-1/2 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-15-1PK-O
Zoro #
G616548245
UPC #
733178502259
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
15 in

Details

Backing Material
Nylon
Item
Cable Wrap
Color
Orange

Description

Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.


  • Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
  • Durable and tested up to 10,000 release cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.