Zoro Homepage

Cable Wrap, 150 ft L, White, Nylon, 90 lb Strength

  • Mfr # G-05-150-W

  • Zoro # G916316315


product price: $27.25
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
150 ft
Width
1/2 in
Color
White
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-05-150-W
Zoro #
G916316315
UPC #
733178180457
Country of Origin
United States

Dimensions

Nominal Length
150 ft
Width
1/2 in

Details

Item
Cable Wrap
Cable Tie Style
Hook and Loop
Color
White
Material
Nylon
Tensile Strength
90 lb
Design
Wrap
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Marking
Yes
Continuous/Perforated
Continuous
Mountable
No
Series
Rip-Wrap
Closure Type
Wrap

Description

RipWrap offers all the holding power of gaffers tape, but with none of the gummy residue. Wrap up plants for easy transport or keep your pants from flapping in the wind when cycling. The possibilities are endless! Comes in continuous or perforated every 3, 6, 9 and 12 inches to accommodate your needs. No wonder its the preferred choice of professional installers.


  • RipWrap offers all the holding power of gaffer's tape, but with none of the gummy residue.
  • Wrap up plants for easy transport or keep your pants from flapping in the wind when cycling.
  • The possibilities are endless!
  • Comes in continuous or perforated every 3, 6, 9 and 12 inches to accommodate your needs.
  • No wonder it's the preferred choice of professional installers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.