Cable Wrap, 16 in, 1-1/2 in W, Multi-Color (Black, Blue, Red and Yellow), 4 PK

  • Mfr # LGC-16-G04-MC

  • Zoro # G016549132


product price:  $77.19
/pk 4, $19.30/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Wrap
Backing Material
Nylon
Width
1-1/2 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGC-16-G04-MC
Zoro #
G016549132
UPC #
733178820421
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
16 in

Details

Color
Multi-Color (Black, Blue, Red and Yellow)
Hook and Loop Type
Wrap
Item
Cable Wrap
Backing Material
Nylon

Description

Keep your cables together and separated! Large, strong metal carabiner with latch holds sturdy woven straps to handle heavy weights. Used on trusses and scaffolding. Color code your cable bundles for easy inventory. Available in 10 standard colors. Release with one hand. Durable and tested up to 10,000 release cycles. 1-1/2in x 16in Rip-Tie CableCarrier-LG with 4.5in Heavy Duty Locking Carabiner Multi-Color Black, Blue, Red and Yellow


  • Keep your cables together and separated!
  • Large, strong metal carabiner with latch holds sturdy woven straps to handle heavy weights.
  • Used on trusses and scaffolding.
  • Color code your cable bundles for easy inventory.
  • Available in 10 standard colors.
  • Release with one hand.
  • Durable and tested up to 10,000 release cycles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.