Zoro Homepage

Cable Wrap, 16 in, 1-1/2 in W, Violet, 4 PK

  • Mfr # LG-16-G04-V

  • Zoro # G516548765


product price: $47.25
/pk 4, $11.81/ea

Key Features

Length
16 in
Width
1-1/2 in
Backing Material
Nylon
Hook and Loop Type
Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-16-G04-V
Zoro #
G516548765
UPC #
733178824283
Country of Origin
United States

Dimensions

Length
16 in
Width
1-1/2 in

Details

Backing Material
Nylon
Hook and Loop Type
Wrap
Color
Violet
Item
Cable Wrap

Description

The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a locking mechanism. Easily hold wires, cords or ropes in place. Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.


  • The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a locking mechanism.
  • Easily hold wires, cords or ropes in place.
  • Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.