
Cable Wrap, 18 in, 2 in W, Brown
Mfr # EW-18-1PK-BN
Zoro # G616548511
product price: $19.25
/eaKey Features
Length
18 in
Color
Brown
Width
2 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EW-18-1PK-BN
Zoro #
G616548511
UPC #
733178063514
Country of Origin
United States
Dimensions
Length
18 in
Width
2 in
Details
Color
Brown
Backing Material
Nylon
Item
Cable Wrap
Description
The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.
- The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.