Zoro Homepage

Cable Wrap, 18 in, 2 in W, Orange, 50 PK

  • Mfr # EW-18-050-O

  • Zoro # G216548263


product price: $472.99
/pk 50, $9.46/ea
Free Shipping & Returns

Key Features

Width
2 in
Color
Orange
Backing Material
Nylon
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-18-050-O
Zoro #
G216548263
UPC #
733178065556
Country of Origin
United States

Dimensions

Width
2 in
Length
18 in

Details

Color
Orange
Backing Material
Nylon
Item
Cable Wrap

Description

The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.


  • The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.