
Cable Wrap, 18 in, 2 in W, White, 10 PK
Mfr # EW-18-010-W
Zoro # G216548522
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
18 in
Color
White
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EW-18-010-W
Zoro #
G216548522
UPC #
733178063996
Country of Origin
United States
Dimensions
Width
2 in
Length
18 in
Details
Item
Cable Wrap
Color
White
Backing Material
Nylon
Description
The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.
- The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.