Zoro Homepage

Cable Wrap, 20 in, 1-1/2 in W, Violet, 3 PK

  • Mfr # D-20-003-V

  • Zoro # G616548269


product price: $32.75
/pk 3, $10.92/ea

Key Features

Width
1-1/2 in
Backing Material
Nylon
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-20-003-V
Zoro #
G616548269
UPC #
733178502686
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
20 in

Details

Color
Violet
Backing Material
Nylon
Item
Cable Wrap

Description

Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.


  • Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
  • Durable and tested up to 10,000 release cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.