Zoro Homepage

Cable Wrap, 20 in, 2 in W, Blue, 5 PK

  • Mfr # JW-20-E05-BU

  • Zoro # G816548670


product price: $95.49
/pk 5, $19.10/ea
Free Shipping & Returns

Key Features

Length
20 in
Hook and Loop Type
Wrap
Width
2 in
Color
Blue
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JW-20-E05-BU
Zoro #
G816548670
UPC #
733178810828
Country of Origin
United States

Dimensions

Length
20 in
Width
2 in

Details

Item
Cable Wrap
Hook and Loop Type
Wrap
Color
Blue
Backing Material
Nylon

Description

The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7" carabiner with a spring-release mechanism. Easily hold wires, cords or ropes in place. Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.


  • The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7′′ carabiner with a spring-release mechanism.
  • Easily hold wires, cords or ropes in place.
  • Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.