
Cable Wrap, 20 in, 2 in W, White, 5 PK
Mfr # JW-20-E05-W
Zoro # G116548998
product price: $95.49
/pk 5, $19.10/ea
Free Shipping & Returns
Key Features
Length
20 in
Color
White
Backing Material
Nylon
Width
2 in
Hook and Loop Type
Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JW-20-E05-W
Zoro #
G116548998
UPC #
733178810897
Country of Origin
United States
Dimensions
Length
20 in
Width
2 in
Details
Color
White
Backing Material
Nylon
Hook and Loop Type
Wrap
Item
Cable Wrap
Description
The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7" carabiner with a spring-release mechanism. Easily hold wires, cords or ropes in place. Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.
- The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7′′ carabiner with a spring-release mechanism.
- Easily hold wires, cords or ropes in place.
- Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.