
Cable Wrap, 20 in, 2 in W, Yellow, 5 PK
Mfr # JWP-20-E05-Y
Zoro # G616549402
product price: $212.99
/pk 5, $42.60/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
2 in
Hook and Loop Type
Wrap
Length
20 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWP-20-E05-Y
Zoro #
G616549402
UPC #
733178821701
Country of Origin
United States
Dimensions
Width
2 in
Length
20 in
Details
Color
Yellow
Hook and Loop Type
Wrap
Item
Cable Wrap
Backing Material
Nylon
Description
The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a locking mechanism. Easily hold wires, cords or ropes in place. Attach it to a belt for hands-free carrying or use it as a hanger during cable runs. It comes with our 4.5" Carabiner.
- The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a locking mechanism.
- Easily hold wires, cords or ropes in place.
- Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.
- It comes with our 4.5′′ Carabiner.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.