Zoro Homepage

Cable Wrap, 20 in, 2 in W, Yellow

  • Mfr # JWP-20-E1P-Y

  • Zoro # G216548652


product price: $59.75
/ea

Key Features

Hook and Loop Type
Wrap
Backing Material
Nylon
Length
20 in
Color
Yellow
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWP-20-E1P-Y
Zoro #
G216548652
UPC #
733178821503
Country of Origin
United States

Dimensions

Length
20 in
Width
2 in

Details

Hook and Loop Type
Wrap
Backing Material
Nylon
Color
Yellow
Item
Cable Wrap

Description

The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a locking mechanism. Easily hold wires, cords or ropes in place. Attach it to a belt for hands-free carrying or use it as a hanger during cable runs. It comes with our 4.5" Carabiner.


  • The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a locking mechanism.
  • Easily hold wires, cords or ropes in place.
  • Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.
  • It comes with our 4.5′′ Carabiner.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.