Zoro Homepage

Cable Wrap, 24 in, 2 in W, Grey

  • Mfr # J-24-E1P-GY

  • Zoro # G816548885


product price: $26.49
/ea

Key Features

Length
24 in
Hook and Loop Type
Wrap
Color
Grey
Backing Material
Nylon
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-24-E1P-GY
Zoro #
G816548885
UPC #
733178809242
Country of Origin
United States

Dimensions

Length
24 in
Width
2 in

Details

Item
Cable Wrap
Hook and Loop Type
Wrap
Color
Grey
Backing Material
Nylon

Description

The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7" carabiner with a spring-release mechanism. Easily hold wires, cords or ropes in place. Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.


  • The CableCarrier is a sturdy woven strap attached to a lightweight metal, 7′′ carabiner with a spring-release mechanism.
  • Easily hold wires, cords or ropes in place.
  • Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.