Zoro Homepage

Cable Wrap, 3 in, 1 in W, Grey, 3 PK

  • Mfr # H-03-003-GY

  • Zoro # G616548337


product price: $11.49
/pk 3, $3.83/ea

Key Features

Backing Material
Nylon
Width
1 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-03-003-GY
Zoro #
G616548337
UPC #
733178165546
Country of Origin
United States

Dimensions

Width
1 in
Length
3 in

Details

Item
Cable Wrap
Backing Material
Nylon
Color
Grey

Description

Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.


  • Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
  • Durable and tested up to 10,000 release cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.