Shop RIP-TIE
See all product information
Create Account
Cable Wrap, 3 in, 1 in W, Neon Yellow, 100 PK
- Mfr # H-03-100-NY
- Zoro # G816548243
product price:Â
$
249.99
/pk of 100, $2.50/ea
Free Shipping & Returns
Key Features
Backing Material
Nylon
Width
1 in
Length
3 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-03-100-NY
- Zoro #
- G816548243
- UPC #
- 733178162644
- Country of Origin
- United States
- Item
- Cable Wrap
- Backing Material
- Nylon
- Color
- Yellow
Dimensions
- Width
- 1 in
- Length
- 3 in
Description
Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.