
Cable Wrap, 3 in, 1 in W, Yellow
Mfr # H-03-1PK-Y
Zoro # G016548432
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Length
3 in
Width
1 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-03-1PK-Y
Zoro #
G016548432
UPC #
733178162798
Country of Origin
United States
Dimensions
Length
3 in
Width
1 in
Details
Color
Yellow
Backing Material
Nylon
Item
Cable Wrap
Description
Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.