Zoro Homepage

Cable Wrap, 30 in, 2 in W, Green, 50 PK

  • Mfr # EW-30-050-GN

  • Zoro # G916548204


product price: $646.99
/pk 50, $12.94/ea
Free Shipping & Returns

Key Features

Backing Material
Nylon
Length
30 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-30-050-GN
Zoro #
G916548204
UPC #
733178065938
Country of Origin
United States

Dimensions

Length
30 in
Width
2 in

Details

Backing Material
Nylon
Color
Green
Item
Cable Wrap

Description

The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.


  • The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.