
Cable Wrap, 30 in, 2 in W, Yellow
Mfr # EW-30-1PK-Y
Zoro # G916548211
product price: $25.75
/eaKey Features
Width
2 in
Length
30 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EW-30-1PK-Y
Zoro #
G916548211
UPC #
733178064405
Country of Origin
United States
Dimensions
Width
2 in
Length
30 in
Details
Item
Cable Wrap
Color
Yellow
Backing Material
Nylon
Description
The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.
- The great design of the Two Inch Wide Heavy Duty CableWrap is strengthened with industrial-grade nylon webbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.