Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Wrap, 5-1/2 in L, Grey, Nylon Loop / Polyethylene Hook, 10 PK

  • Mfr # Y-55-Q10-GY

  • Zoro # G016272764


product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98

Key Features

Nominal Length
5-1/2 in
Width
1/4 in
Material
Nylon Loop / Polyethylene Hook
Size
1/4 in x 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-55-Q10-GY
Zoro #
G016272764
UPC #
733178700044
Country of Origin
United States

Dimensions

Nominal Length
5-1/2 in
Width
1/4 in
Size
1/4 in x 5-1/2 in

Details

Item
Cable Wrap
Color
Grey
Material
Nylon Loop / Polyethylene Hook

Description

Our most popular product in cable management has been enhanced with new patented technology. One end of the Rip-Lock CableWrap semi-permanently attaches to the cable, the other end has a pull-tab for one-handed quick release. Durable and tested up to 10,000 release cycles.


  • Made with high quality hook and loop material.
  • Available in 14 colors including fiber optic colors.
  • Great for bundling and organizing computer and network cables.
  • Diecut slot allows for attachment to a single cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.