
Cable Wrap, 5-1/2 in L, Rainbow, Nylon Loop / Polyethylene Hook, 10 PK
Mfr # Y-55-Q10-RW
Zoro # G716272774
product price: $5.49
/pk 10, $0.55/eaSold in multiples of 2 for $10.98
Key Features
Nominal Length
5-1/2 in
Width
1/4 in
Material
Nylon Loop / Polyethylene Hook
Size
1/4 in x 5-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-55-Q10-RW
Zoro #
G716272774
UPC #
733178700136
Country of Origin
United States
Dimensions
Nominal Length
5-1/2 in
Width
1/4 in
Size
1/4 in x 5-1/2 in
Details
Item
Cable Wrap
Color
Rainbow
Material
Nylon Loop / Polyethylene Hook
Description
Our most popular product in cable management has been enhanced with new patented technology. One end of the Rip-Lock CableWrap semi-permanently attaches to the cable, the other end has a pull-tab for one-handed quick release. Durable and tested up to 10,000 release cycles.
- Made with high quality hook and loop material.
- Available in 14 colors including fiber optic colors.
- Great for bundling and organizing computer and network cables.
- Diecut slot allows for attachment to a single cable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.