
Cable Wrap, 5 in, 2 in W, Grey, 50 PK
Mfr # C-E5-050-GY
Zoro # G916547962
product price: $277.99
/pk 50, $5.56/ea
Free Shipping & Returns
Key Features
Length
5 in
Width
2 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-E5-050-GY
Zoro #
G916547962
UPC #
733178267042
Country of Origin
United States
Dimensions
Length
5 in
Width
2 in
Details
Item
Cable Wrap
Backing Material
Nylon
Color
Grey
Description
Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks or walls. One quick pull of the tab releases the cable for quick equipment set-ups.
- Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks or walls.
- One quick pull of the tab releases the cable for quick equipment set-ups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.