
Cable Wrap, 6 in, 1 in W, Blue
Mfr # HB-06-1PK-BU
Zoro # G216547822
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Backing Material
Nylon
Length
6 in
Width
1 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB-06-1PK-BU
Zoro #
G216547822
UPC #
733178360828
Country of Origin
United States
Dimensions
Length
6 in
Width
1 in
Details
Item
Cable Wrap
Backing Material
Nylon
Color
Blue
Description
The CableWrap with Buckle locks cables into place with a semi-permanent attachment. It can be used with a variety of cable diameters. Medium duty. Tested for a minimum of 2,000 release cycles.
- The CableWrap with Buckle locks cables into place with a semi-permanent attachment.
- It can be used with a variety of cable diameters.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.