
Cable Wrap, 6 in, 1 in W, Green
Mfr # HE-06-1PK-GN
Zoro # G116547830
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
Width
1 in
Length
6 in
Color
Green
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE-06-1PK-GN
Zoro #
G116547830
UPC #
733178120637
Country of Origin
United States
Dimensions
Width
1 in
Length
6 in
Details
Item
Cable Wrap
Color
Green
Backing Material
Nylon
Description
The CableWrap with Elastic is great when you need the flexibility to easily move wires or reset cable height. Use for temporary attachments. Medium duty. Tested for a minimum of 2,000 release cycles.
- The CableWrap with Elastic is great when you need the flexibility to easily move wires or reset cable height.
- Use for temporary attachments.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.