
Cable Wrap, 6 in, 1 in W, Neon Green, 2 PK
Mfr # J-S6-T02-NG
Zoro # G316549238
product price: $15.25
/pk 2, $7.63/eaKey Features
Length
6 in
Hook and Loop Type
Wrap
Color
Neon Green
Width
1 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-S6-T02-NG
Zoro #
G316549238
UPC #
733178805312
Country of Origin
United States
Dimensions
Length
6 in
Width
1 in
Details
Item
Cable Wrap
Hook and Loop Type
Wrap
Color
Neon Green
Backing Material
Nylon
Description
Silver Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap. Choose your length below. Release with one hand. Durable and tested up to 10,000 release cycles.
- Silver Triangle Carabiner is good for single point attachment such as hanging from a hook.
- CableCarrier strap.
- Choose your length below.
- Release with one hand.
- Durable and tested up to 10,000 release cycles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.