
Cable Wrap, 6 in, 1 in W, Neon Orange, 10 PK
Mfr # J-S6-C10-NO
Zoro # G516548697
product price: $43.99
/pk 10, $4.40/eaKey Features
Hook and Loop Type
Wrap
Width
1 in
Color
Neon Orange
Length
6 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-S6-C10-NO
Zoro #
G516548697
UPC #
733178803721
Country of Origin
United States
Dimensions
Width
1 in
Length
6 in
Details
Hook and Loop Type
Wrap
Color
Neon Orange
Item
Cable Wrap
Backing Material
Nylon
Description
Silver Flat Bottom Carabiner has a wider opening for a large variety of uses. Comes with a 1" wide CableCarrier strap. Choose your length below. Release with one hand. Durable and tested up to 10,000 release cycles.
- Silver Flat Bottom Carabiner has a wider opening for a large variety of uses.
- Comes with a 1′′ wide CableCarrier strap.
- Choose your length below.
- Release with one hand.
- Durable and tested up to 10,000 release cycles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.