
Cable Wrap, 6 in, 1 in W, Neon Orange, 50 PK
Mfr # J-B6-T50-NO
Zoro # G716549265
product price: $210.99
/pk 50, $4.22/ea
Free Shipping & Returns
Key Features
Width
1 in
Hook and Loop Type
Wrap
Length
6 in
Color
Neon Orange
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-B6-T50-NO
Zoro #
G716549265
UPC #
733178807323
Country of Origin
United States
Dimensions
Width
1 in
Length
6 in
Details
Hook and Loop Type
Wrap
Item
Cable Wrap
Color
Neon Orange
Backing Material
Nylon
Description
Black Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap. Choose your length below. Release with one hand. 10,000 Release Cycles.
- Black Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap.
- Choose your length below. Release with one hand.
- 10,000 Release Cycles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.