
Cable Wrap, 6 in, 1 in W, Neon Yellow, 100 PK
Mfr # HH-06-100-NY
Zoro # G916547764
product price: $326.99
/pk 100, $3.27/ea
Free Shipping & Returns
Key Features
Width
1 in
Color
Neon Yellow
Length
6 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HH-06-100-NY
Zoro #
G916547764
UPC #
733178202548
Country of Origin
United States
Dimensions
Width
1 in
Length
6 in
Details
Color
Neon Yellow
Item
Cable Wrap
Backing Material
Nylon
Description
Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.