
Cable Wrap, 6 in, 1 in W, Neon Yellow, 50 PK
Mfr # J-S6-C50-NY
Zoro # G616548856
product price: $210.99
/pk 50, $4.22/ea
Free Shipping & Returns
Key Features
Color
Neon Yellow
Length
6 in
Backing Material
Nylon
Width
1 in
Hook and Loop Type
Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-S6-C50-NY
Zoro #
G616548856
UPC #
733178804544
Country of Origin
United States
Dimensions
Length
6 in
Width
1 in
Details
Item
Cable Wrap
Color
Neon Yellow
Backing Material
Nylon
Hook and Loop Type
Wrap
Description
Silver Flat Bottom Carabiner has a wider opening for a large variety of uses. Comes with a 1" wide CableCarrier strap. Choose your length below. Release with one hand. Durable and tested up to 10,000 release cycles.
- Silver Flat Bottom Carabiner has a wider opening for a large variety of uses.
- Comes with a 1′′ wide CableCarrier strap.
- Choose your length below.
- Release with one hand.
- Durable and tested up to 10,000 release cycles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.