
Cable Wrap, 6 in, 1 in W, Red, 3 PK
Mfr # HE-06-003-RD
Zoro # G216547808
product price: $18.99
/pk 3, $6.33/eaKey Features
Backing Material
Nylon
Width
1 in
Length
6 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE-06-003-RD
Zoro #
G216547808
UPC #
733178120460
Country of Origin
United States
Dimensions
Width
1 in
Length
6 in
Details
Item
Cable Wrap
Backing Material
Nylon
Color
Red
Description
The CableWrap with Elastic is great when you need the flexibility to easily move wires or reset cable height. Use for temporary attachments. Medium duty. Tested for a minimum of 2,000 release cycles.
- The CableWrap with Elastic is great when you need the flexibility to easily move wires or reset cable height.
- Use for temporary attachments.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.