Zoro Homepage

Cable Wrap, 6 in, 1 in W, White, 50 PK

  • Mfr # J-B6-C50-W

  • Zoro # G616548924


product price: $210.99
/pk 50, $4.22/ea
Free Shipping & Returns

Key Features

Color
White
Backing Material
Nylon
Width
1 in
Length
6 in
Hook and Loop Type
Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-B6-C50-W
Zoro #
G616548924
UPC #
733178804094
Country of Origin
United States

Dimensions

Width
1 in
Length
6 in

Details

Color
White
Backing Material
Nylon
Item
Cable Wrap
Hook and Loop Type
Wrap

Description

Black Flat Bottom Carabiner has a wider opening for a large variety of uses. CableCarrier strap. Choose your length below. Release with one hand. Durable and tested up to 10,000 release cycles.


  • Black Flat Bottom Carabiner has a wider opening for a large variety of uses.
  • CableCarrier strap.
  • Choose your length below.
  • Release with one hand.
  • Durable and tested up to 10,000 release cycles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.