
Cable Wrap, 6 in, 5/8 in W, Violet
Mfr # L-06-1PK-V
Zoro # G816548199
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Length
6 in
Width
5/8 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-06-1PK-V
Zoro #
G816548199
UPC #
733178163375
Country of Origin
United States
Dimensions
Length
6 in
Width
5/8 in
Details
Color
Violet
Item
Cable Wrap
Backing Material
Nylon
Description
Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.