
Cable Wrap, 8 in, 1-1/2 in W, Black, 3 PK
Mfr # D-08-003-BK
Zoro # G316547876
product price: $26.99
/pk 3, $9.00/eaKey Features
Length
8 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-08-003-BK
Zoro #
G316547876
UPC #
733178500408
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
8 in
Details
Item
Cable Wrap
Backing Material
Nylon
Color
Black
Description
Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.