
Cable Wrap, 9 in, 1-1/2 in W, Green, 4 PK
Mfr # LG-09-G04-GN
Zoro # G316549405
product price: $36.99
/pk 4, $9.25/eaKey Features
Width
1-1/2 in
Hook and Loop Type
Wrap
Length
9 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG-09-G04-GN
Zoro #
G316549405
UPC #
733178822838
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
9 in
Details
Hook and Loop Type
Wrap
Color
Green
Backing Material
Nylon
Item
Cable Wrap
Description
The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a locking mechanism. Easily hold wires, cords or ropes in place. Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.
- The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a locking mechanism.
- Easily hold wires, cords or ropes in place.
- Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.