Shop RIP-TIE
See all product information
Create Account
Cable Wrap, 9 in, 1 in W, Brown, 3 PK
- Mfr # HB-09-003-BN
- Zoro # G916547665
product price:Â
$
16.99
/pk of 3, $5.66/ea
Key Features
Backing Material
Nylon
Width
1 in
Length
9 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HB-09-003-BN
- Zoro #
- G916547665
- UPC #
- 733178363812
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 9 in
Details
- Item
- Cable Wrap
- Backing Material
- Nylon
- Color
- Brown
Description
The CableWrap with Buckle locks cables into place with a semi-permanent attachment. It can be used with a variety of cable diameters. Medium duty. Tested for a minimum of 2,000 release cycles.
- The CableWrap with Buckle locks cables into place with a semi-permanent attachment.
- It can be used with a variety of cable diameters.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.