
Cable Wrap, 9 in, 1 in W, Green, 5 PK
Mfr # J-B9-C05-GN
Zoro # G716548978
product price: $25.99
/pk 5, $5.20/eaKey Features
Hook and Loop Type
Wrap
Width
1 in
Length
9 in
Backing Material
Nylon
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-B9-C05-GN
Zoro #
G716548978
UPC #
733178802632
Country of Origin
United States
Dimensions
Width
1 in
Length
9 in
Details
Hook and Loop Type
Wrap
Backing Material
Nylon
Item
Cable Wrap
Color
Green
Description
Black Flat Bottom Carabiner has a wider opening for a large variety of uses. CableCarrier strap. Choose your length below. Release with one hand. Durable and tested up to 10,000 release cycles.
- Black Flat Bottom Carabiner has a wider opening for a large variety of uses.
- CableCarrier strap.
- Choose your length below.
- Release with one hand.
- Durable and tested up to 10,000 release cycles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.