
Cable Wrap, 9 in, 1 in W, Neon Green, 5 PK
Mfr # J-B9-T05-NG
Zoro # G416548711
product price: $25.99
/pk 5, $5.20/eaKey Features
Hook and Loop Type
Wrap
Color
Neon Green
Width
1 in
Length
9 in
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-B9-T05-NG
Zoro #
G416548711
UPC #
733178805916
Country of Origin
United States
Dimensions
Width
1 in
Length
9 in
Details
Hook and Loop Type
Wrap
Color
Neon Green
Item
Cable Wrap
Backing Material
Nylon
Description
Black Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap. Choose your length below. Release with one hand. 10,000 Release Cycles.
- Black Triangle Carabiner is good for single point attachment such as hanging from a hook. CableCarrier strap.
- Choose your length below. Release with one hand.
- 10,000 Release Cycles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.