
Cable Wrap, 9 in, 1 in W, Neon Orange, 10 PK
Mfr # HH-09-010-NO
Zoro # G516547737
product price: $39.49
/pk 10, $3.95/eaKey Features
Length
9 in
Width
1 in
Color
Neon Orange
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH-09-010-NO
Zoro #
G516547737
UPC #
733178200322
Country of Origin
United States
Dimensions
Length
9 in
Width
1 in
Details
Item
Cable Wrap
Color
Neon Orange
Backing Material
Nylon
Description
Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand. Durable and tested up to 10,000 release cycles.
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.