Cable Wrap, 9 in, 1 in W, Neon Pink, 50 PK

  • Mfr # J-09-050-NP

  • Zoro # G516549144


product price: $191.99
/pk 50, $3.84/ea
Free Shipping & Returns

Key Features

Length
9 in
Backing Material
Nylon
Color
Neon Pink
Hook and Loop Type
Wrap
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-09-050-NP
Zoro #
G516549144
UPC #
733178801536
Country of Origin
United States

Dimensions

Length
9 in
Width
1 in

Details

Backing Material
Nylon
Color
Neon Pink
Hook and Loop Type
Wrap
Item
Cable Wrap

Description

The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a spring-release mechanism. Easily hold wires, cords or ropes in place. Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.


  • The CableCarrier is a sturdy woven strap attached to a lightweight metal carabiner with a spring-release mechanism.
  • Easily hold wires, cords or ropes in place.
  • Attach it to a belt for hands-free carrying or use it as a hanger during cable runs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.