
Cable Wrap, 9 in, 1 in W, Neon Yellow, 3 PK
Mfr # HB-09-003-NY
Zoro # G716547834
product price: $16.99
/pk 3, $5.66/eaKey Features
Backing Material
Nylon
Length
9 in
Width
1 in
Color
Neon Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB-09-003-NY
Zoro #
G716547834
UPC #
733178363942
Country of Origin
United States
Dimensions
Length
9 in
Width
1 in
Details
Backing Material
Nylon
Item
Cable Wrap
Color
Neon Yellow
Description
The CableWrap with Buckle locks cables into place with a semi-permanent attachment. It can be used with a variety of cable diameters. Medium duty. Tested for a minimum of 2,000 release cycles.
- The CableWrap with Buckle locks cables into place with a semi-permanent attachment.
- It can be used with a variety of cable diameters.
- Medium duty.
- Tested for a minimum of 2,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.