
Cable Wrap, 9 in, 1 in W, Neon Yellow, 5 PK
Mfr # J-S9-C05-NY
Zoro # G516548789
product price: $25.99
/pk 5, $5.20/eaKey Features
Width
1 in
Hook and Loop Type
Wrap
Backing Material
Nylon
Length
9 in
Color
Neon Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-S9-C05-NY
Zoro #
G516548789
UPC #
733178803141
Country of Origin
United States
Dimensions
Width
1 in
Length
9 in
Details
Hook and Loop Type
Wrap
Backing Material
Nylon
Item
Cable Wrap
Color
Neon Yellow
Description
Silver Flat Bottom Carabiner has a wider opening for a large variety of uses. Comes with a 1" wide CableCarrier strap. Choose your length below. Release with one hand. Durable and tested up to 10,000 release cycles.
- Silver Flat Bottom Carabiner has a wider opening for a large variety of uses.
- Comes with a 1′′ wide CableCarrier strap.
- Choose your length below.
- Release with one hand.
- Durable and tested up to 10,000 release cycles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.